Hubbell Wiring Device - Kellems ATD1600WRP Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive Time Delay, 8 to 40 min Timer Range, 24Vdc, OffWhite,Wall | Graybar Store
     
Hubbell Wiring Device - Kellems - Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive Time Delay, 8 to 40 min Timer Range, 24Vdc, OffWhite,Wall - ATD1600WRP
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Ultrasonic, Adaptive Time Delay, 8 to 40 min Timer Range, 24Vdc, OffWhite,Wall

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATD1600WRP
    SKU: 99532672
    $366.06
    Checking Pricing
         
    Quick Order:Y
    Color:Off White
    Installation Type:Wall Mount
    Additional Features:Swivel Mounting Bracket Included for Wall or Ceiling Mounting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATD1600WRP
    • Color Off White
    • UNSPSC 39122236
    • Additional Features Swivel Mounting Bracket Included for Wall or Ceiling Mounting
    • Installation Type Wall Mount
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Adaptive
    • Timer Range 8 to 40 min
    • Voltage 24 V dc
    • SKU Spec Sheet
      ATD1600WRP Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    ATD1600WRP
    110° coverage provides complete room sensing when corner mounted;Adaptive technology - Install and forget operation;Coverage 1600 sq. ft;Dual (ultrasonic and passive infrared), low voltage sensor with photo cell and isolated relay;Swivel mounting bracket included for wall or ceiling mounting