Hoffman (nVent) ATC24186S Telephone Cabinet, Surface Mount | Graybar Store
     
Hoffman (nVent) - Telephone Cabinet, Surface Mount - ATC24186S
+ / - Hover over image to Zoom
Other Views

    Telephone Cabinet, Surface Mount

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ATC24186S
    SKU: 99692700
    $580.54
    Checking Pricing
         
    Additional Features:16, 14 or 12 gauge galvanized steel body, mild steel door
    Color:Grey
    Standard:UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    Depth:6 in.
    Height:24 in.
    Width:18 in.
    Lock Type:Quarter-Turn Lock
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ATC24186S
    • Color Grey
    • Application Telephone Cabinets house telephone and communication cable terminations as well as electrical controls and instruments in indoor applications.
    • Type Telephone Cabinet, Type 1
    • UNSPSC 39121335
    • Additional Features 16, 14 or 12 gauge galvanized steel body, mild steel door
    • Depth 6 in.
    • Height 24 in.
    • Lock Type Quarter-Turn Lock
    • Materials Steel
    • Width 18 in.
    • Standard UL 50, 50E Listed, Type 1, File No. E27567, cUL Listed per CSA C22.2 No 40, Type 1, File No. E27567, NEMA/EEMAC Type 1, IEC 60529, IP30
    • SKU Spec Sheet
      ATC24186S Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Telephone Cabinet, Surf. Mount, Bulletin T90 (Telephone Cabinets), Size/Dims: 24.00x18.00x6.00, Material/Finish: Galv/Gray