Bussmann (Eaton) ATC-3 ATC Series Fast Acting Blade Fuse, 3A, 32VDC | Graybar Store
     
Bussmann (Eaton) - ATC Series Fast Acting Blade Fuse, 3A, 32VDC - ATC-3
+ / - Hover over image to Zoom
Other Views

    ATC Series Fast Acting Blade Fuse, 3A, 32VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ATC-3
    SKU: 88050063
    $4.64
    Checking Pricing
         
    Amps:3A
    Voltage Rating:32VDC
    End Type:Blade End
    Interrupt Rating:1kA at 32VDC
    Material:Tin-Plated Zinc Terminals
    Standard:UL Recognized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ATC-3
    • Application Automotive and Low-Voltage Control Circuits
    • UNSPSC 39121609
    • Amps 3A
    • End Type Blade End
    • Fuse Dimension 0.752 L x 0.760 in. W
    • Fuse Type Automotive/Low Voltage Blade-Type Fuse, Non-Indicating
    • Material Tin-Plated Zinc Terminals
    • Voltage Rating 32VDC
    • Interrupt Rating 1kA at 32VDC
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    ATC Series 3A 32VDC Fast Acting Automotive Blade-Type Fuse, Dimensions 0.752 L x 0.760 in. W. Color Code Violet
    • Industry Standard Color Coding For Quick Identification of Amp Rating
    • Tin-Plated Zinc Terminals For Corrosion Resistance and Enhanced Conductivity
    • UL Recognized For Use in Low Voltage Control Circuits
    • Wide -40 to 100 deg. C Operating Temperature Range Meets the Needs of Extreme Environments
    • Lead Free, Halogen Free and RoHS Compliant
    • Test Points on Specific Part/Package Numbers May Speed Up Circuit Troubleshooting