Allen Tel AT8X8RC6A-10G Modular Cat 6A Plug | Graybar Store
     
Allen Tel - Modular Cat 6A Plug - AT8X8RC6A-10G
+ / - Hover over image to Zoom
Other Views

    Modular Cat 6A Plug

    Manufacturer: Allen Tel
    Manufacturer #: AT8X8RC6A-10G
    SKU: 25861753
    $773.50
    Checking Pricing
         
    Category Type:Cat 6a
    Conductor Size:26 - 23 AWG
    Packaging:70 per Pack
    Plug Configuration:8-Contact 8-Position
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT8X8RC6A-10G
    • Connector Type RJ45
    • UNSPSC 27110000
    • Category Type Cat 6a
    • Conductor Size 26 - 23 AWG
    • Plug Configuration 8-Contact 8-Position
    • Packaging 70 per Pack
    • ECCN EAR99
    Product Overview:
    Category 6A 10G 8-contact modular plug.
    • Does not require a crimp tool
    • Can be re-terminated
    • Requires little to no measurement (typically associated with modular plug installation)
    • Accommodates u to Category 6A performance cable