Allen Tel AT35520-07 Cat 5e Patch Cord, 2-Pair, 7 ft. | Graybar Store
     
Allen Tel - Cat 5e Patch Cord, 2-Pair, 7 ft. - AT35520-07
+ / - Hover over image to Zoom
Other Views

    Cat 5e Patch Cord, 2-Pair, 7 ft.

    Manufacturer: Allen Tel
    Manufacturer #: AT35520-07
    SKU: 25687236
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Length:7 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT35520-07
    • Color Grey
    • Category Cat 5e
    • UNSPSC 43223300
    • Length 7 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grey Cat 5e patch cord, 2-pair, 4 x 6 in. modular plugs, 7 ft.