TE Connectivity ALR-AT-20 AT Series Thermal Photocontrol, Fail mode ON, 6:1 OFF/ON Ratio, 120V or 208/277V, 2000W/1900VA | Graybar Store
     
TE Connectivity - AT Series Thermal Photocontrol, Fail mode ON, 6:1 OFF/ON Ratio, 120V or 208/277V, 2000W/1900VA - ALR-AT-20
+ / - Hover over image to Zoom
Other Views

    AT Series Thermal Photocontrol, Fail mode ON, 6:1 OFF/ON Ratio, 120V or 208/277V, 2000W/1900VA

    Manufacturer: TE Connectivity
    Manufacturer #: ALR-AT-20
    SKU: 88007888
    $23.16
    Checking Pricing
         
    Voltage Rating:120, 208, 240 and 277V
    Watts Tungsten:2000
    VA Ballast:1900 VA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # ALR-AT-20
    • UNSPSC 39122238
    • VA Ballast 1900 VA
    • Watts Tungsten 2000
    • Voltage Rating 120, 208, 240 and 277V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    AT AT Series Photocontrol Thermal, Voltage Rating: 120/208/240/277 V, VA Ballast: 1900 VA, Watts Tungsten: 2000 W