Fluke AT-3500 Underground Cable Locator | Graybar Store
     
Fluke - Underground Cable Locator - AT-3500
+ / - Hover over image to Zoom
Other Views

    Underground Cable Locator

    Manufacturer: Fluke
    Manufacturer #: AT-3500
    SKU: 25318425
    $3,679.95
    Checking Pricing
         
    Quick Order:N
    Power Source:Battery
    Display Type:Graphic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # AT-3500
    • UNSPSC 41113600
    • Display Type Graphic
    • Power Source Battery
    • ECCN 3A992
    • Country of Origin DE - Germany
    Product Overview:
    Underground Cable Locator
    Keep productivity high and operational costs low, with the Amprobe AT-3500 Underground Cable Locator. It is the rugged, economical solution for locating cable, wires and pipes that are underground if they are energized or de-energized. Great for parking lot and airport lighting applications, it precisely pinpoints buried services, with exceptionally fast sound and meter response. The backlit, multiple-segment, bar graph, digital display, plus audible indicators easily locate cables and wires. The AT-3500 Underground Cable Locator employs the proven 33 kHz frequency for most locating applications. To avoid lines at utility construction sites, it also offers the highly sensitive power and radio modes. Take depth measurements with the simple press of a button.