Electri-Flex AT-12-GRY-3/4-143.5IN CUT ONLY Metallic Liquidtight Conduit, Flexible, AT, PVC (Jacket), Plated Steel (Inner Core), -55 to 105 Intermitting to 120 °C | Graybar Store
     
Electri-Flex - Metallic Liquidtight Conduit, Flexible, AT, PVC (Jacket), Plated Steel (Inner Core), -55 to 105 Intermitting to 120 °C - AT-12-GRY-3/4-143.5IN CUT ONLY
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, AT, PVC (Jacket), Plated Steel (Inner Core), -55 to 105 Intermitting to 120 °C

    Manufacturer: Electri-Flex
    Manufacturer #: AT-12-GRY-3/4-143.5IN CUT ONLY
    SKU: 25478888
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:2.5 in. (Static), 6 in. (Dynamic)
    Length:100 ft.
    Trade Size (Inches):3/4
    Color / Finish:Grey
    Material:PVC (Jacket), Plated Steel (Inner Core)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # AT-12-GRY-3/4-143.5IN CUT ONLY
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 2.5 in. (Static), 6 in. (Dynamic)
    • Color / Finish Grey
    • Conduit Type AT
    • Length 100 ft.
    • Temperature Rating -55 to 120 Deg. C
    • Material PVC (Jacket), Plated Steel (Inner Core)
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Type AT