Electri-Flex AT-11-GRY-1/2-1000FT Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 in. | Graybar Store
     
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 in. - AT-11-GRY-1/2-1000FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 in.

    Manufacturer: Electri-Flex
    Manufacturer #: AT-11-GRY-1/2-1000FT
    SKU: 99503086
    $225.52
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:1000 ft.
    Trade Size (Inches):1/2
    Bend Radius:2 in. (Static), 5 in. (Dynamic)
    Material:PVC (Jacket), Plated Steel (Inner Core)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # AT-11-GRY-1/2-1000FT
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 2 in. (Static), 5 in. (Dynamic)
    • Color / Finish Grey
    • Conduit Type AT
    • Length 1000 ft.
    • Temperature Rating -55 to 120 Deg. C
    • Material PVC (Jacket), Plated Steel (Inner Core)
    • Trade Size (Inches) 1/2
    • SKU Spec Sheet
      AT-11-GRY-1/2-1000FT Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    All Temp Liquidtight FLX Grey 1/2 1000FT
    All Temp Liquidtight FLX Gray 1/2 1000FT