Superior Essex ASW-3P22-C-.75K-ESS Outdoor Cable, 22 AWG, PVC, 3 Pair, Black, 750 ft/Coil | Graybar Store
     
Superior Essex - Outdoor Cable, 22 AWG, PVC, 3 Pair, Black, 750 ft/Coil - ASW-3P22-C-.75K-ESS
+ / - Hover over image to Zoom
Other Views

    Outdoor Cable, 22 AWG, PVC, 3 Pair, Black, 750 ft/Coil

    Manufacturer: Superior Essex
    Manufacturer #: ASW-3P22-C-.75K-ESS
    SKU: 25951124
    $376.99
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:3
    Color:Black
    Additional Features:Facilitates Jacket Removal, Weather-Resistant PVC
    Alternate Manufacturer Part No.:12-022-08
    Package:750 Foot Coil
    Cable Type:Outdoor Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # ASW-3P22-C-.75K-ESS
    • Cable Type Outdoor Cable
    • Color Black
    • Additional Features Facilitates Jacket Removal, Weather-Resistant PVC
    • Alternate Manufacturer Part No. 12-022-08
    • Gauge 22 AWG
    • Jacket Material PVC
    • No. of Pairs 3
    • Package 750 Foot Coil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outdoor Cable, 22 AWG, PVC, 3, Black, 750 Feet per Coil, Facilitates Jacket Removal, Weather Resistant PVC