NSI Industries EWZ201C Astronomic Time Switch, Black, 15A | Graybar Store
     
NSI Industries - Astronomic Time Switch, Black, 15A - EWZ201C
+ / - Hover over image to Zoom
Other Views

    Astronomic Time Switch, Black, 15A

    Manufacturer: NSI Industries
    Manufacturer #: EWZ201C
    SKU: 25816571
    $339.89
    Checking Pricing
         
    Time Cycle:7 day
    Enclosure Type (Nema):NEMA 3R
    Color:Black
    Clock Motor Voltage:120,208,240,277V
    Switch Type:DPST (1 Channel); SPST (2 Channel)
    Use With:Heating and Air Conditioning; Lighting Security; Outdoor Signs
    HP Rating:1 at 120 V AC hp; 1.5 at 240
    Amps:15 A
    Voltage (Volts):120 to 277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # EWZ201C
    • Color Black
    • Voltage (Volts) 120 to 277 V AC
    • UNSPSC 39122208
    • Amps 15 A
    • Clock Motor Voltage 120,208,240,277V
    • Enclosure Type (Nema) NEMA 3R
    • HP Rating 1 at 120 V AC hp; 1.5 at 240
    • NEMA Ratings 3R
    • Switch Type DPST (1 Channel); SPST (2 Channel)
    • Time Cycle 7 day
    • Use With Heating and Air Conditioning; Lighting Security; Outdoor Signs
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tork® EWZ201C Astronomic Time Switch, Black, Voltage (Volts): 120 to 277 V AC, Amps: 15 (Electronic Ballast/LED) A; 15 (Tungsten) A; Clock Motor Voltage: 120 V AC; 208 V AC; 240 to 277 V AC, Switch Type: DPST (1 Channel); SPST (2 Channel)