Pentair Hoffman ASPBGSS Hol-Sealers™ Hole Seal, Stainless Steel, 22.5 mm Pushbutton | Graybar Store
     
Pentair Hoffman - Hol-Sealers™ Hole Seal, Stainless Steel, 22.5 mm Pushbutton - ASPBGSS
+ / - Hover over image to Zoom
Other Views

    Hol-Sealers™ Hole Seal, Stainless Steel, 22.5 mm Pushbutton

    Manufacturer: Pentair Hoffman
    Manufacturer #: ASPBGSS
    SKU: 88132580
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Material:Stainless Steel
    NEMA Pushbutton Size (mm):22.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ASPBGSS
    • Type Gasketed
    • UNSPSC 39121311
    • Brand Hol-Sealers
    Product Overview:
    Hoffman® Hol-Sealers™ Hol Seal, 22.5 mm NEMA Pushbutton Size, Stainless Steel, Oil-Resistant Gasket Provided