Air King ASLC90 AS Series Economical Exhaust Fan, with Light, 4 in. Duct, 90 CFM, 2.5 Sones | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Air King - AS Series Economical Exhaust Fan, with Light, 4 in. Duct, 90 CFM, 2.5 Sones - ASLC90
+ / - Hover over image to Zoom
Other Views

    AS Series Economical Exhaust Fan, with Light, 4 in. Duct, 90 CFM, 2.5 Sones

    Manufacturer: Air King
    Manufacturer #: ASLC90
    SKU: 25200235
    $143.33
    Checking Pricing
         
    CFM:90
    Housing Dimensions (LxWxH):9 x 9 1/8
    Sones:2.5
    Duct Size:4 in.
    Grill Size:10 1/2 x 11
    Package Quantity:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Air King
    • Manufacturer # ASLC90
    • UNSPSC 40101604
    • CFM 90
    • Duct Size 4 in.
    • Finish White Finish
    • Grill Size 10 1/2 x 11
    Product Overview:
    90 CFM Exhaust Fan with Light
    90 CFM Exhaust Fan with Light