Hoffman (nVent) ASE30X24X10NK PULL BOX SCREW COVER | Graybar Store
     
Hoffman (nVent) - PULL BOX SCREW COVER - ASE30X24X10NK
+ / - Hover over image to Zoom
Other Views

    PULL BOX SCREW COVER

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASE30X24X10NK
    SKU: 25025358
    $489.02
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):30.00 x 24.00 x 10.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASE30X24X10NK
    • Color Grey
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Dimensions HxWxD (Inches) 30.00 x 24.00 x 10.00
    • SKU Spec Sheet
      ASE30X24X10NK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pull Box, Screw Cover , Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 30.00x24.00x10.00, Material/Finish: Steel/Grey