Hoffman (nVent) ASE24X24X8 PULL BOX SCREW COVER KOFTS | Graybar Store
     
Hoffman (nVent) - PULL BOX SCREW COVER KOFTS - ASE24X24X8
+ / - Hover over image to Zoom
Other Views

    PULL BOX SCREW COVER KOFTS

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASE24X24X8
    SKU: 99424974
    $151.05
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):24.00 x 24.00 x 8.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASE24X24X8
    • Color Grey
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Dimensions HxWxD (Inches) 24.00 x 24.00 x 8.00
    • SKU Spec Sheet
      ASE24X24X8 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 24.00x24.00x8.00, Material/Finish: Steel/Grey