Hoffman (nVent) ASE24X18X10NK PULL BOX SCREW COVER | Graybar Store
     
Hoffman (nVent) - PULL BOX SCREW COVER - ASE24X18X10NK
+ / - Hover over image to Zoom
Other Views

    PULL BOX SCREW COVER

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASE24X18X10NK
    SKU: 25026974
    $323.12
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):24.00 x 18.00 x 10.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASE24X18X10NK
    • Color Grey
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel
    Product Overview:
    Pull Box, Screw Cover , Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 24.00x18.00x10.00, Material/Finish: Steel/Grey