Hoffman (nVent) ASE18X18X10 PULL BOX SCREW COVER KOFTS | Graybar Store
     
Hoffman (nVent) - PULL BOX SCREW COVER KOFTS - ASE18X18X10
+ / - Hover over image to Zoom
Other Views

    PULL BOX SCREW COVER KOFTS

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASE18X18X10
    SKU: 25026961
    $187.86
    Checking Pricing
         
    Color:Grey
    Dimensions HxWxD (Inches):18.00 x 18.00 x 10.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASE18X18X10
    • Color Grey
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel
    • NEMA Ratings NEMA 1
    • Dimensions HxWxD (Inches) 18.00 x 18.00 x 10.00
    • SKU Spec Sheet
      ASE18X18X10 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pull Box, Screw Cover / KO's, Bulletin A90P1 (Pull Boxes Type1), Size/Dims: 18.00x18.00x10.00, Material/Finish: Steel/Grey