Arlington AS5 Conduit Bushing, Anti-Short, 1 in. | Graybar Store
     
Arlington - Conduit Bushing, Anti-Short, 1 in. - AS5
+ / - Hover over image to Zoom
Other Views

    Conduit Bushing, Anti-Short, 1 in.

    Manufacturer: Arlington
    Manufacturer #: AS5
    SKU: 96070567
    $0.88
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color:Red
    Standard:UL, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # AS5
    • Color Red
    • Type Anti-Short Bushings
    • UNSPSC 39121312
    • Materials Plastic
    Product Overview:
    Plastic anti-short bushing is 1 inch.