Dual-Lite AS180-12V Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium, Black, 12V Output | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium, Black, 12V Output - AS180-12V
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Steel, LED, 120/277Vac, Lead Calcium, Black, 12V Output

    Manufacturer: Dual-Lite
    Manufacturer #: AS180-12V
    SKU: 25047029
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Battery Type:Lead Calcium
    Housing Color:Black
    Output Voltage:12 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # AS180-12V
    • Housing Color Black
    • UNSPSC 39111709
    • Battery Type Lead Calcium
    • Housing Material Steel
    • Lamp Type LED
    • Output Voltage 12 V
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    Emergency Lighting Fixture, Steel, LED, 120/277 V ac, Lead Calcium, Black, 12 V