Hoffman (nVent) AS150200250NM HOL-SEALERS#153; Hole Seal, Plastic, 3-1/2 in. | Graybar Store
     
Hoffman (nVent) - HOL-SEALERS#153; Hole Seal, Plastic, 3-1/2 in. - AS150200250NM
+ / - Hover over image to Zoom
Other Views

    HOL-SEALERS#153; Hole Seal, Plastic, 3-1/2 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AS150200250NM
    SKU: 25183128
    $53.46
    Checking Pricing
         
    Additional Features:Thread and nut are constructed of non-glass-filled polyester, Oil-resistant gasket
    Standard:UL 508A Component Recognized, Type 3R, 4, 4X, 12, 13, File No. E61997, CSA File No. 42186: Type 3R, 4, 4X, 12, 13, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66
    Size:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AS150200250NM
    • Size 3-1/2 in.
    • Type HOL-SEALERS#153; Non-Metallic Hole Seals
    • UNSPSC 39121321
    • Additional Features Thread and nut are constructed of non-glass-filled polyester, Oil-resistant gasket
    • Brand Hol-Sealers
    • Materials Plastic
    • Standard UL 508A Component Recognized, Type 3R, 4, 4X, 12, 13, File No. E61997, CSA File No. 42186: Type 3R, 4, 4X, 12, 13, NEMA/EEMAC Type 3R, 4, 4X, 12, 13, IEC 60529, IP66
    • SKU Spec Sheet
      AS150200250NM Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Non-Metallic, 3-1/2 in.
    Designed for use in corrosive environments to seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water. These hole seals are suitable for sealing enclosure openings in industries such as petroleum and chemical