Salisbury AS1000FB Faceshield, AS1000 | Graybar Store
     
Salisbury - Faceshield, AS1000 - AS1000FB
+ / - Hover over image to Zoom
Other Views

    Faceshield, AS1000

    Manufacturer: Salisbury
    Manufacturer #: AS1000FB
    SKU: 25262134
    $137.04
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:AS1000
    Use With:Slotted Front Brim Hard Hat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # AS1000FB
    • Application Electrical Safety
    • Brand or Series AS1000
    • Use With Slotted Front Brim Hard Hat
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    AS1000FS shield w/ ASCP chin cup & universal FBBRACKET. Fits most full brim hard hats
    10 cal/cm2 ATPV rating when used with the included chin cup;7.5” x 20” viewing area;Extra light tint;.06” thick;Absorbs >99.9% of harmful UV radiation;Resistant to fogging;Shield meets current ANSI Z87.1 and tested to ASTM F2178 specifications;10 cal/cm2;CE Certified to EN 166:2001 Personal Eye Protection and EN 170:2002 Specification for UV Filters