Hoffman (nVent) AS056MSS HOL-SEALERS#153; Hole Seal, Stainless Steel, 0.56 in. | Graybar Store
     
Hoffman (nVent) - HOL-SEALERS#153; Hole Seal, Stainless Steel, 0.56 in. - AS056MSS
+ / - Hover over image to Zoom
Other Views

    HOL-SEALERS#153; Hole Seal, Stainless Steel, 0.56 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: AS056MSS
    SKU: 25152701
    $28.20
    Checking Pricing
         
    Standard:UL 508A Component Recognized, Type 3R, 4, 12, 13, File No. E61997, CSA File No. 42186, Type 3R, 4, 12, 13, NEMA/EEMAC Type 3R, 4, 12, 13, IEC 60529, IP66
    Size:0.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # AS056MSS
    • Size 0.56 in.
    • Type HOL-SEALERS#153; Hole Seals
    • UNSPSC 39121321
    • Brand Hol-Tite
    • Materials Stainless Steel
    • Standard UL 508A Component Recognized, Type 3R, 4, 12, 13, File No. E61997, CSA File No. 42186, Type 3R, 4, 12, 13, NEMA/EEMAC Type 3R, 4, 12, 13, IEC 60529, IP66
    • SKU Spec Sheet
      AS056MSS Specification Sheet
      AS056MSS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Hol-Sealers™ Hole Seal, 3 pc. Gasketed, Stainless Steel, Micro, 0.56 in.
    Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman HOL-SEALERS#153;. Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Steel Models, 16 gauge galvanized steel backplate, Plated stud (10-32x5/8) and wing nut, Stainless Steel Models, 16 gauge stainless steel backplate, Seal, backplate, stud (10-24x5/8) and wing nut are 300 series stainless steel.