NSI Industries AS-K2-K2 Power Distribution Block, 2/0-14AWG | Graybar Store
     
NSI Industries - Power Distribution Block, 2/0-14AWG - AS-K2-K2
+ / - Hover over image to Zoom
Other Views

    Power Distribution Block, 2/0-14AWG

    Manufacturer: NSI Industries
    Manufacturer #: AS-K2-K2
    SKU: 25075441
    $44.86
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Splicer/Reducer
    Amperage Rating:350 Amps Per Pole
    Color:Black
    Voltage Rating:600 V
    Wire Size:(2) 2/0 to 14 AWG(Line), (2) 2/0 to 14 AWG(Load)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # AS-K2-K2
    • Color Black
    • UNSPSC 39121410
    • Additional Features Splicer/Reducer
    • Amperage Rating 350 Amps Per Pole
    • Materials Aluminum body -Glass Filled Polyester Base
    • Wire Size (2) 2/0 to 14 AWG(Line), (2) 2/0 to 14 AWG(Load)
    • Voltage Rating 600 V
    • SKU Spec Sheet
      AS-K2-K2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Power Distribution Block (2) 2/0-14 AWG Primary (2) 2/0-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base.