B-Line (Eaton) ARS-25-100 Rapid Rod Hanger, 1/4 x 1 in., Steel, For Purlins, Rod Size 1/4 in. | Graybar Store
     
B-Line (Eaton) - Rapid Rod Hanger, 1/4 x 1 in., Steel, For Purlins, Rod Size 1/4 in. - ARS-25-100
+ / - Hover over image to Zoom
Other Views

    Rapid Rod Hanger, 1/4 x 1 in., Steel, For Purlins, Rod Size 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ARS-25-100
    SKU: 25270411
    $2.14
    Checking Pricing
         
    Length:2 in. L
    Size:2.00 x 0.25 x 0.25 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ARS-25-100
    • Size 2.00 x 0.25 x 0.25 in.
    • UNSPSC 31162104
    Product Overview:
    RAPID ROD HANGER, STEEL, FOR PURLINS, 1/4-IN. ROD SIZE, 1/4-IN. X 1-IN.
    RAPID ROD HANGER, STEEL, FOR PURLINS, 1/4-IN. ROD SIZE, 1/4-IN. X 1-IN.