Graybar Vendor HCF ALUM 10/3 1000R Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 10 AWG Solid, 3 Conductor, Black/Red/White | Graybar Store
     
Graybar Vendor - Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 10 AWG Solid, 3 Conductor, Black/Red/White - HCF ALUM 10/3 1000R
+ / - Hover over image to Zoom
Other Views

    Armored Cable, Hospital Grade, Aluminum, 1000 ft. Reel, 10 AWG Solid, 3 Conductor, Black/Red/White

    Manufacturer: Graybar Vendor
    Manufacturer #: HCF ALUM 10/3 1000R
    SKU: 25284996
    $2,531.73
    Checking Pricing
         
    Conductor Size:10 AWG
    Length:1000 ft.
    No. of Conductors:3
    Wire Colors:Black, White and Red
    Solid/Stranded:Solid
    Armor:Aluminum
    Conductor Material:Copper
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # HCF ALUM 10/3 1000R
    • No. of Conductors 3
    • Type Hospital Grade
    • UNSPSC 26121600
    • Conductor Material Copper
    • Conductor Size 10 AWG
    • Jacket Material Aluminum
    • Length 1000 ft.
    • Solid/Stranded Solid
    • Voltage 600 V
    • Wire Colors Black, White and Red
    • Packaging Reel
    • ECCN EAR99
    • Armor Aluminum
    Product Overview:
    Black/red/white solid 1000 feet reel hospital grade MC cable 10 AWG with 3 conductor.
    • 600 Volt
    • Copper Conductor
    • Cross-Linked Polyethylene (XLP) Insulation
    • High-Heat and Moisture Resistant