Arlington DSC1 Arlington duct seal compound, 1 pound | Graybar Store
     
Arlington - Arlington duct seal compound, 1 pound - DSC1
+ / - Hover over image to Zoom
Other Views

    Arlington duct seal compound, 1 pound

    Manufacturer: Arlington
    Manufacturer #: DSC1
    SKU: 91028788
    $3.27
    Checking Pricing
         
    Packaging:1 Pound Bag
    Material:Asbestos-Free
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # DSC1
    • Color Grey
    • Application Seals Most Clean, Dry Surfaces
    • UNSPSC 39131608
    • Material Asbestos-Free
    • Packaging 1 Pound Bag
    • SKU Spec Sheet
      DSC1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Arlington 1 Pound duct seal compound. Permanently pliable, non-cracking, caulking especially formulated for sealing cable and conduit entries around junction boxes and service masts.
    • Trade Size: 1-Pound
    • UL Listed
    • Non-toxic
    • Non-drying, stays permanently soft
    • Does not corrode materials or metals