Crouse Hinds (Eaton) AR642 Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door | Graybar Store
     
Crouse Hinds (Eaton) - Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door - AR642
+ / - Hover over image to Zoom
Other Views

    Arktite® 60A 600VAC/250VDC 3P4W Heavy Duty Circuit Breaking Receptacle Housing With Spring Door

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: AR642
    SKU: 88068521
    $511.65
    Checking Pricing
         
    Amperage:60A
    Voltage Rating:600VAC/250VDC
    Number of Poles:3-Pole
    Number of Wires:4-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # AR642
    • Amperage 60A
    • UNSPSC 39121406
    • Voltage Rating 600VAC/250VDC
    Product Overview:
    Arktite® 60A 600VAC/250VDC 3P4W heavy duty circuit breaking receptacle housing with spring door (housing only). Rated NEMA 4 Watertight.