Lutron Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V | Graybar Store
     
Lutron - Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V
+ / - Hover over image to Zoom
Other Views

    Ariadni C•L 250W Dimmer, Preset, 3-Way/Single-Pole, 120V

    Manufacturer: Lutron
         

    Ariadni® C•L dimmer for CFL, LED, halogen and incandescent bulbs.

    • Manufacturer Lutron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    Wattage
    Color
    Switch Type
    Composition
    Price
    AYCL-253P-IV
    25653519
    120 V
    150 (CFL/LED) W; 600 (Incandescent) W
    Ivory
    1-Pole and 3-Way
    3 Channel
    $45.14 / EA
    SKU
    25653519
    Voltage Rating
    120 V
    Wattage
    150 (CFL/LED) W; 600 (Incandescent) W
    Color
    Ivory
    Switch Type
    1-Pole and 3-Way
    Composition
    3 Channel
    $45.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    AYCL-253P-WH
    25653518
    120 V
    150 (CFL/LED) W; 600 (Incandescent) W
    White
    1-Pole and 3-Way
    3 Channel
    $39.59 / EA
    SKU
    25653518
    Voltage Rating
    120 V
    Wattage
    150 (CFL/LED) W; 600 (Incandescent) W
    Color
    White
    Switch Type
    1-Pole and 3-Way
    Composition
    3 Channel
    $39.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock