Lutron AYF-103P-WH Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, White | Graybar Store
     
Lutron - Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, White - AYF-103P-WH
+ / - Hover over image to Zoom
Other Views

    Ariadni 3-Wire Fluorescent Dimmer, Hi-Lume Ballasts, 8A, 120V, White

    Manufacturer: Lutron
    Manufacturer #: AYF-103P-WH
    SKU: 92119218
    $78.59
    Checking Pricing
         
    Rating:8A
    Color:White
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole, 3-Way
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYF-103P-WH
    • Color White
    • UNSPSC 39122206
    • Lamp Type Incandescent/Halogen
    • Rating 8A
    • Series Ariadni
    • Switch Style Toggle With Slide Dimmer
    • Switch Type 1-Pole, 3-Way
    • Packaging Box
    • Voltage Rating 120V
    • SKU Spec Sheet
      AYF-103P-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Fluorescent Dimmer with Hi-lume Ballasts, 3-way/single-pole, preset, 120V/8A in white.