Salisbury ARC45-40PS Arc Suppression Blanket, 48 x 60 in | Graybar Store
     
Salisbury - Arc Suppression Blanket, 48 x 60 in - ARC45-40PS
+ / - Hover over image to Zoom
Other Views

    Arc Suppression Blanket, 48 x 60 in

    Manufacturer: Salisbury
    Manufacturer #: ARC45-40PS
    SKU: 25399724
    $3,074.76
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Storage Bag and Tie-Straps
    Size:48 x 60 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ARC45-40PS
    • Size 48 x 60 in
    • Type Arc Suppression Blanket
    • Product Includes Storage Bag and Tie-Straps
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    40kA rating - gray/khaki, Dimensions (in): 48 x 60