Salisbury SK8-1200-L Arc Flash Safety Kit | Graybar Store
     
Salisbury - Arc Flash Safety Kit - SK8-1200-L
+ / - Hover over image to Zoom
Other Views

    Arc Flash Safety Kit

    Manufacturer: Salisbury
    Manufacturer #: SK8-1200-L
    SKU: 25632461
    $778.46
    Checking Pricing
         
    Size:L
    Brand or Series:PRO-WEAR
    Use With:Face Protection
    Color:Blue
    Insulation:arc flash treated material
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # SK8-1200-L
    • Color Blue
    • Size L
    • Application arc flash protection
    • Brand or Series PRO-WEAR
    • Use With Face Protection
    • Insulation arc flash treated material
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SK8-1200-L