Salisbury ACCA8BLXL Arc Flash Protection Premium Coveralls | Graybar Store
     
Salisbury - Arc Flash Protection Premium Coveralls - ACCA8BLXL
+ / - Hover over image to Zoom
Other Views

    Arc Flash Protection Premium Coveralls

    Manufacturer: Salisbury
    Manufacturer #: ACCA8BLXL
    SKU: 25122135
    $276.89
    Checking Pricing
         
    Color:Blue
    Size:XL
    Brand or Series:PRO-WEAR
    Gender:Male
    Closure-Type:Hook And Pile Front
    Insulation:arc flash treated material
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # ACCA8BLXL
    • Color Blue
    • Gender Male
    • Size XL
    • Application arc flash protection
    • UNSPSC 46181503
    • Brand or Series PRO-WEAR
    • Insulation arc flash treated material
    • Closure-Type Hook And Pile Front
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ACCA8BLXL