L-Com ARBP-1402 LMR® 400, Crimp-On, Belden 9913/7810, L-com, RP-BNC, Brass | Graybar Store
     
L-Com - LMR® 400, Crimp-On, Belden 9913/7810, L-com, RP-BNC, Brass - ARBP-1402
+ / - Hover over image to Zoom
Other Views

    LMR® 400, Crimp-On, Belden 9913/7810, L-com, RP-BNC, Brass

    Manufacturer: L-Com
    Manufacturer #: ARBP-1402
    SKU: 25263412
    $5.64
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Belden 9913/7810, L-com CA-400, LMR®400
    Adapter Type:RP-BNC
    Construction:Brass (Body)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L-Com
    • Manufacturer # ARBP-1402
    • Cable Type Belden 9913/7810, L-com CA-400, LMR®400
    • Construction Brass (Body)
    • Termination Style Crimp-On
    • Adapter Type RP-BNC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    RP BNC Crimp Plug for 400-Series Cable
    Y