Pentair Hoffman ARAK24 Rack Angle Mounting Kit | Graybar Store
     
Pentair Hoffman - Rack Angle Mounting Kit - ARAK24
+ / - Hover over image to Zoom
Other Views

    Rack Angle Mounting Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: ARAK24
    SKU: 88132450
    $135.46
    Checking Pricing
         
    Size:fits 24.00 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ARAK24
    • Size fits 24.00 in
    • Type Rack Mounting Angle Kit - L Style
    • UNSPSC 39121321
    Product Overview:
    Rack Angle Mtg Kit, 12U, Bulletin A80 (Accessories - Misc.), Size/Dims: fits 24.00 , Material/Finish: Steel/zinc
    Designed for mounting 19-in. (483-mm) rack-mount equipment in standard 24-in. (610-mm) wide one-door, wall-mount Type 4 and 12 enclosures. Heavy 10 gauge steel angles are tapped with #10-32 threads spaced to meet EIA RS-310-D. To install, drill small holes in the sides of the enclosure and bolt angles in place., All mounting hardware and instructions are furnished. Sealing washers also are provided to maintain original enclosure standards rating after installation. Rack angles are zinc-plated. External screws are stainless steel. Special sizes, materials and finishes are available on custom order.