APC (Schneider Electric) AR8165ABLK Cable Tray, 119 x 12 x 2 in, 12 in, 2 in. H, 119 in L | Graybar Store
     
APC (Schneider Electric) - Cable Tray, 119 x 12 x 2 in, 12 in, 2 in. H, 119 in L - AR8165ABLK
+ / - Hover over image to Zoom
Other Views

    Cable Tray, 119 x 12 x 2 in, 12 in, 2 in. H, 119 in L

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: AR8165ABLK
    SKU: 25011465
    $325.26
    Checking Pricing
         
    Quick Order:Y
    Height (Inches):2 in.
    Length:119 in. L
    Width (Inches):12
    Dimensions:119 x 12 x 2 in
    Size:12 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # AR8165ABLK
    • Dimensions 119 x 12 x 2 in
    • Size 12 in
    • UNSPSC 39131704
    • Height (Inches) 2 in.
    • Length 119 in. L
    • Width (Inches) 12
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Cable Ladder 12 (30cm) Wide w/Ladder Attachment Kit (AR8166ABLK)