Day-Brite By Signify AR25 Open Reflector, 25 in.Vertical, 25-3/8 in O.D. | Graybar Store
     
Day-Brite By Signify - Open Reflector, 25 in.Vertical, 25-3/8 in O.D. - AR25
+ / - Hover over image to Zoom
Other Views

    Open Reflector, 25 in.Vertical, 25-3/8 in O.D.

    Manufacturer: Day-Brite By Signify
    Manufacturer #: AR25
    SKU: 99566005
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Outer Diameter:25-3/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Day-Brite By Signify
    • Manufacturer # AR25
    • UNSPSC 39111827
    • Fixture Type 25 in. Vertical
    • Outer Diameter 25-3/8 in.
    Product Overview:
    Open Reflector, 25 in. Vertical, 25-3/8 in