Cooper Lighting (Eaton) APXEL71G Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters, 4.1W | Graybar Store
     
Cooper Lighting (Eaton) - Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters, 4.1W - APXEL71G
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium,White HousingWith Green Letters, 4.1W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APXEL71G
    SKU: 25683690
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Self Powered with LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Green Letters
    Fixture Wattage:4.1 W
    Alternate Manufacturer Part No.:12241070
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APXEL71G
    • Color White Housing With Green Letters
    • UNSPSC 39111708
    • Additional Features Self Powered with LED
    • Alternate Manufacturer Part No. 12241070
    • Battery Type Nickel Cadmium
    • Fixture Wattage 4.1 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1
    • SKU Spec Sheet
      APXEL71G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Apxel Series Thermoplastic Exit AC Only/Self Powered Emergency LED Lamps Exit Lighting
    LED Exit Sign;Self-Powered & AC Only Options;Thermoplastic Housing;Injection Molded, High Impact, Acrylic Lens;Mirror Background;Universal Chevron;Universal Mounting Options