Hoffman (nVent) APWK138NFSS Window Kit, 13 x 8 in. | Graybar Store
     
Hoffman (nVent) - Window Kit, 13 x 8 in. - APWK138NFSS
+ / - Hover over image to Zoom
Other Views

    Window Kit, 13 x 8 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: APWK138NFSS
    SKU: 88132438
    $431.46
    Checking Pricing
         
    Depth:0.31 in.
    Height:10.5 in.
    Width:15.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # APWK138NFSS
    • Type Steel And Stainless Steel Window Kits
    • UNSPSC 39121321
    • Depth 0.31 in.
    • Height 10.5 in.
    Product Overview:
    Window Kit 13.00x8.00, Bulletin A80SW (Stainless Steel Window Kits), Size/Dims: 15.50x10.50x.31, Material/Finish: SS Type 304
    Steel Window Kits are designed to be used on Type 4 and 12 enclosures. Stainless Steel Window Kits are suitable for Type 4, 4X, 12 and 13 enclosures in indoor or outdoor applications where corrosion is a problem. These kits are easily installed by making a cutout in the enclosure and attaching the window and frame in place. Frames are made from heavy-gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or from heavy-gauge Type 304 stainless steel with a brushed finish. The window is .25-in. (6-mm) acrylic for steel kits or .25-in. (6-mm) polycarbonate material for stainless steel kits. Oil-resistant gasketing ensures a water-tight seal around the perimeter of the window and frame. All mounting hardware is furnished. Custom sizes, materials and finishes can be provided on special order. Consult factory for information. Standard UL 508A Component Recognized, Type 4, 4X (stainless steel version only), 12, 13, File No. E61997, CSA Type 4, 4X (stainless steel version only), 12,13, File No. 42186, NEMA/EEMAC 4, 4X (stainless steel version only), 12, 13, IEC 60529, IP66,