Cooper Lighting (Eaton) APT-232-L741F-2EB All PRO® General Purpose-Commercial Troffer, APT Series, (6) 32WT8 Fluorescent Lamps, 2 x 4, (2) Instant Start Ballasts | Graybar Store
     
Cooper Lighting (Eaton) - All PRO® General Purpose-Commercial Troffer, APT Series, (6) 32WT8 Fluorescent Lamps, 2 x 4, (2) Instant Start Ballasts - APT-232-L741F-2EB
+ / - Hover over image to Zoom
Other Views

    All PRO® General Purpose-Commercial Troffer, APT Series, (6) 32WT8 Fluorescent Lamps, 2 x 4, (2) Instant Start Ballasts

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APT-232-L741F-2EB
    SKU: 25699028
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Ballast Type:(2) Electronic Instant Start
    Fixture Size (feet):2x4
    No. of Lamps:2
    Alternate Manufacturer Part No.:12564233
    Brand or Series:All-Pro
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APT-232-L741F-2EB
    • Type General Purpose-Commercial
    • Alternate Manufacturer Part No. 12564233
    • Ballast Type (2) Electronic Instant Start
    • Brand or Series All-Pro
    • Fixture Size (feet) 2x4
    • Lamp Type T8 Fluorescent
    • No. of Lamps 2
    • Series APT
    • ECCN EAR99
    Product Overview: