Cooper Lighting (Eaton) APS-8WS232 ALL PRO® Wide Striplight, White, 32W, 96 in., 4-Lamp, T8 | Graybar Store
     
Cooper Lighting (Eaton) - ALL PRO® Wide Striplight, White, 32W, 96 in., 4-Lamp, T8 - APS-8WS232
+ / - Hover over image to Zoom
Other Views

    ALL PRO® Wide Striplight, White, 32W, 96 in., 4-Lamp, T8

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APS-8WS232
    SKU: 25500777
    $0.00
    Checking Pricing
         
    No. of Lamps:4
    Nom. Length (Inches):96 in.
    Voltage Rating:120/277V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APS-8WS232
    • UNSPSC 39112507
    • Brand Metalux AP
    • Lamp Type T8
    • No. of Lamps 4
    • Nom. Length (Inches) 96 in.
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      APS-8WS232 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    4 LAMP, 96 in. WIDE STRIPLIGHT, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST