Harger Lightning Protection APRB2.5/3AT58 Ground Clamp, Pipe Railing Base, Aluminum, 2-1/2 to 3 in. | Graybar Store
     
Harger Lightning Protection - Ground Clamp, Pipe Railing Base, Aluminum, 2-1/2 to 3 in. - APRB2.5/3AT58
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, Pipe Railing Base, Aluminum, 2-1/2 to 3 in.

    Manufacturer: Harger Lightning Protection
    Manufacturer #: APRB2.5/3AT58
    SKU: 25588857
    $22.18
    Checking Pricing
         
    Pipe Size (Inches):2.5 to 3 in.
    Standard:UL Listed 96
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Harger Lightning Protection
    • Manufacturer # APRB2.5/3AT58
    • Application Fits all main size conductors up to 9/16 in. diameter
    • Type Pipe Railing Base
    • UNSPSC 39121621
    • Brand Grounding
    • Materials Aluminum
    • Pipe Size (Inches) 2.5 to 3 in.
    • Standard UL Listed 96
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ALUM PIPE RAIL BASE 2.5"/3" FO