Crouse Hinds (Eaton) APR6565 Arktite® Circuit Breaking APR Connector, Heavy-Duty, 60A | Graybar Store
     
Crouse Hinds (Eaton) - Arktite® Circuit Breaking APR Connector, Heavy-Duty, 60A - APR6565
+ / - Hover over image to Zoom
Other Views

    Arktite® Circuit Breaking APR Connector, Heavy-Duty, 60A

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APR6565
    SKU: 93165250
    $963.63
    Checking Pricing
         
    Quick Order:Y
    Amperage:60A
    Number of Poles:5-Pole
    Number of Wires:4-Wire
    Material:Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APR6565
    • Amperage 60A
    • UNSPSC 39121402
    • Material Aluminum
    Product Overview:
    Arktite® Circuit Breaking APR Connector, Heavy-Duty, Non-Hardous, 60A, 600 VAC, 5-Pole, 4-Wire, Aluminum