Pass and Seymour (Legrand) 220 Canopy Pull Switch, heavy-Duty, 1-Pole, (2) 6.5 in. 18 AWG Black Leads | Graybar Store
     
Pass and Seymour (Legrand) - Canopy Pull Switch, heavy-Duty, 1-Pole, (2) 6.5 in. 18 AWG Black Leads - 220
+ / - Hover over image to Zoom
Other Views

    Canopy Pull Switch, heavy-Duty, 1-Pole, (2) 6.5 in. 18 AWG Black Leads

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 220
    SKU: 90081745
    $7.17
    Checking Pricing
         
    Amperage:6A / 3A
    Voltage Rating:125/250
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 220
    • Amperage 6A / 3A
    • UNSPSC 39121633
    Product Overview:
    Heavy-duty single pole canopy pull siwtch. Two black leads (18 AWG) 6.5 long. RU Listed.
    Heavy-duty single pole canopy pull siwtch. Two black leads (18 AWG) 6.5 long. RU Listed.