Leviton 1691-50 Pull Chain Switch, 3-Speed, 4-Position, Push-In Wiring, No. 6 Chain, Length 3-3/4 in. | Graybar Store
     
Leviton - Pull Chain Switch, 3-Speed, 4-Position, Push-In Wiring, No. 6 Chain, Length 3-3/4 in. - 1691-50
+ / - Hover over image to Zoom
Other Views

    Pull Chain Switch, 3-Speed, 4-Position, Push-In Wiring, No. 6 Chain, Length 3-3/4 in.

    Manufacturer: Leviton
    Manufacturer #: 1691-50
    SKU: 89086377
    $18.23
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Red/Blue (Lead)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1691-50
    • Color Black/Red/Blue (Lead)
    • UNSPSC 39122239
    Product Overview:
    Three-Speed Four-Position Pull Chain Switch With Push-In Wiring and 3-3/4 in L No. 6 Chain
    Pull Chain Switch, Three Speed, Four Position