Leviton APLW6-LDL LightSpace® Fiber Adapter Plate, LC, 12, Multimode, Blue, 6, Phosphor Bronze, Powder Coated | Graybar Store
     
Leviton - LightSpace® Fiber Adapter Plate, LC, 12, Multimode, Blue, 6, Phosphor Bronze, Powder Coated - APLW6-LDL
+ / - Hover over image to Zoom
Other Views

    LightSpace® Fiber Adapter Plate, LC, 12, Multimode, Blue, 6, Phosphor Bronze, Powder Coated

    Manufacturer: Leviton
    Manufacturer #: APLW6-LDL
    SKU: 25642645
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Fiber Category:Multimode
    Color:Blue
    No. of Adapters:6
    Adapter Type:LC
    Insert Material:Phosphor Bronze
    Plating Material:Powder Coated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # APLW6-LDL
    • Color Blue
    • Connector Type LC
    • Adapter Type LC
    • Fiber Category Multimode
    • Fiber Count 12
    • Insert Material Phosphor Bronze
    • No. of Adapters 6
    • Plating Material Powder Coated
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    LC, 12, Multimode, Blue, 6, Phosphor Bronze, Powder Coated