Red Lion APLRI600 Relay and Timer Accessories, NEMA Type 4, 0.56 in. L, 115 Vac | Graybar Store
     
Red Lion - Relay and Timer Accessories, NEMA Type 4, 0.56 in. L, 115 Vac - APLRI600
+ / - Hover over image to Zoom
Other Views

    Relay and Timer Accessories, NEMA Type 4, 0.56 in. L, 115 Vac

    Manufacturer: Red Lion
    Manufacturer #: APLRI600
    SKU: 25836288
    $482.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Count Rates Up to 10 KHz, Operates on Low Input Rates
    Voltage Rating:115 V ac
    Length:0.56 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Red Lion
    • Manufacturer # APLRI600
    • Additional Features Count Rates Up to 10 KHz, Operates on Low Input Rates
    • Length 0.56 in.
    • NEMA Style NEMA Type 4
    • Voltage Rating 115 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    NEMA Type 4, Count Rates Up to 10 KHz, Operates on Low Input Rates, 0.56 in, 115 V ac