Cooper Lighting (Eaton) APLBC-232 ALL PRO® Industrial Low Bay, White, 32W, 48 in. L, 2-Lamp | Graybar Store
     
Cooper Lighting (Eaton) - ALL PRO® Industrial Low Bay, White, 32W, 48 in. L, 2-Lamp - APLBC-232
+ / - Hover over image to Zoom
Other Views

    ALL PRO® Industrial Low Bay, White, 32W, 48 in. L, 2-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: APLBC-232
    SKU: 25522805
    $0.00
    Checking Pricing
         
    Voltage Rating:120/277V
    Alternate Manufacturer Part No.:12205700
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # APLBC-232
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 12205700
    • Lamp Type T8
    • Series APLBC/APLBA Series
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      APLBC-232 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2 LAMP, 48" LOW BAY INDUSTRIAL, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST