Crouse Hinds (Eaton) APL20467 Arktite Plug, 200A, 4P3W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Plug, 200A, 4P3W - APL20467
+ / - Hover over image to Zoom
Other Views

    Arktite Plug, 200A, 4P3W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APL20467
    SKU: 25168745
    $1,532.68
    Checking Pricing
         
    Amperage:100A
    Number of Poles:4-Pole
    Voltage Rating:600VAC at 50 to 400 Hz, 250VDC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APL20467
    • Amperage 100A
    • UNSPSC 39121402
    • Voltage Rating 600VAC at 50 to 400 Hz, 250VDC
    Product Overview:
    Arktite Plug, 200A, 4P3W, 1.375 to 1.875 in. Lug
    Standard: UL 514, UL 1010, UL 1682, CSA C22.2