Quiktron (Legrand) APL-QTR-DL50L LC, Aqua LC Adapter Panel, 12, Black | Graybar Store
     
Quiktron (Legrand) - LC, Aqua LC Adapter Panel, 12, Black - APL-QTR-DL50L
+ / - Hover over image to Zoom
Other Views

    LC, Aqua LC Adapter Panel, 12, Black

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: APL-QTR-DL50L
    SKU: 25523344
    $39.89
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:12
    Color:Black
    Adapter Housing Color:Black
    Adapter Type:Aqua LC Adapter Panel
    No. of Conductors:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # APL-QTR-DL50L
    • Color Black
    • No. of Conductors 12
    • Connector Type LC
    • Module Type Aqua LC Adapter Panel
    • Adapter Housing Color Black
    • Adapter Type Aqua LC Adapter Panel
    • Fiber Count 12
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Aqua LC Adapter Panel, 12, Black