Crouse Hinds (Eaton) APJ6575 Arktite Plug, 60A, 5P5W | Graybar Store
     
Crouse Hinds (Eaton) - Arktite Plug, 60A, 5P5W - APJ6575
+ / - Hover over image to Zoom
Other Views

    Arktite Plug, 60A, 5P5W

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: APJ6575
    SKU: 88068339
    $1,082.98
    Checking Pricing
         
    Quick Order:Y
    Amperage:60A
    Number of Poles:5-Pole
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # APJ6575
    • Amperage 60A
    • UNSPSC 39121402
    • Voltage Rating 600V
    Product Overview:
    Crouse-Hinds Arktite Plug, 60A, 5P5W, Heavy-Duty, 600V, Natural